Shop All Occupancy Sensors
Hubbell Control Solutions
WASP 360 Degree Area Lens, Low Mount
Mfr # WSP-L360-LM-WH
Zoro # G1141039
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Collection Name WASP Occupancy Sensor Product Line
- Each - Length 5.600 in
- Each - Width 2.700 in
- Each - Height 7.100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # WSP-L360-LM-WH
- Zoro # G1141039
- UPC # 640181708359
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Each - Length | 5.600 in |
Each - Width | 2.700 in |
Each - Height | 7.100 in |
Details
Color | White |
Collection Name | WASP Occupancy Sensor Product Line |
Description
WASP sensors can decrease energy consumption by utilizing daylight harvesting. These sensors have an integral photocell which allows for even more energy savings during daylight hours by turning off lights when there is sufficient natural light. The WASP sensors are ideal for a variety of applications such as parking garages, area/site lighting, pathways, warehouses, storage areas, stairwells and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Triple Output DC Power Supply (9140)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Gray (HS364-S50-GRAY)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, asymmetrical flashing, 24...240V AC DC (RE48ACV12MW)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- INTERMATIC Self-Adaptive In-Wall PIR Sensor Switch (IOS-DOV-WH)
- Hubbell Control Solutions Sensors