Hubbell Control Solutions

OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 4.5 in
  • Width 4.5 in
  • Color White
  • Height 1.5 in
  • Size 4.5 in x 4.5 in x 1.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4.5 in
Width 4.5 in
Height 1.5 in
Size 4.5 in x 4.5 in x 1.5 in
Mounting Height 8 - 12 ft

Description

The OMNIDT low voltage ceiling sensor combines ultrasonic (US) and passive infrared (PIR) technologies to turn lighting on and off based on occupancy. This dual technology provides accurate turn-ons while virtually eliminating false-offs. This sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.