Shop All Ultrasonic Sensors
Hubbell Control Solutions
OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell
Mfr # OMNIDT1000RP
Zoro # G1141739
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Width 4.5 in
- Color White
- Height 1.5 in
- Application Cafeterias;Classrooms - Large;Conference Halls;Conference Rooms;Labs;Libraries;Open Offices;Show Floors;Training Rooms;Break Rooms;Classrooms-Small;Closets;Meeting Rooms;Private Offices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # OMNIDT1000RP
- Zoro # G1141739
- UPC # 640181402813
- Country of Origin China
- Category Ultrasonic Sensors
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Height | 1.5 in |
Size | 4.5 in x 4.5 in x 1.5 in |
Mounting Height | 8 - 12 ft |
Description
The OMNIDT low voltage ceiling sensor combines ultrasonic (US) and passive infrared (PIR) technologies to turn lighting on and off based on occupancy. This dual technology provides accurate turn-ons while virtually eliminating false-offs. This sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L (12T875)
- GROTE Pigtail, Sealed Marker, Chassis Ground (66840)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- POWER FIRST Piggyback, Heat Shrink, PE, 16-14, PK50 (31A499)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT2000BP1277)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT500RP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 51mm, 12mmdia (SM350A22800)
- Hubbell Control Solutions Sensors