Shop All Ultrasonic Sensors
Hubbell Control Solutions
OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor
Mfr # OMNIDT500
Zoro # G1141346
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Width 4.5 in
- Color White
- Application Cafeterias;Classrooms - Large;Conference Halls;Conference Rooms;Labs;Libraries;Open Offices;Show Floors;Training Rooms;Break Rooms;Classrooms-Small;Closets;Meeting Rooms;Private Offices
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # OMNIDT500
- Zoro # G1141346
- UPC # 640181402660
- Country of Origin China
- Category Ultrasonic Sensors
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Height | 1.5 in |
Size | 4.5 in x 4.5 in x 1.5 in |
Mounting Height | 8 - 12 ft |
Details
Color | White |
Application | Cafeterias;Classrooms - Large;Conference Halls;Conference Rooms;Labs;Libraries;Open Offices;Show Floors;Training Rooms;Break Rooms;Classrooms-Small;Closets;Meeting Rooms;Private Offices |
Mounting Type | Mounting Base Provided |
Operating Temperature | 32 to 104°F |
Collection Name | OMNI Ceiling Mount Vacancy/Occupancy Sensor Product Line |
Coverage | 500 ft² |
Control | On/Off |
Mounting | Mounting Base Provided |
Connectivity | Wired |
Sensor | Passive Infrared;Ultrasonic |
Listings | UL;cUL |
Standard | UL and cUL Listed;California Title 24 compliant |
Voltage Rating | 24 VDC |
Industry Standard(s) | UL and cUL Listed;California Title 24 compliant |
Environmental Conditions | Indoor |
Technology | IntelliDAPT® |
Product Type | Motion Sensors |
Amperage Rating | 33 mA |
Sensor Type | Passive Infrared;Ultrasonic |
Description
The OMNIDT low voltage ceiling sensor combines ultrasonic (US) and passive infrared (PIR) technologies to turn lighting on and off based on occupancy. This dual technology provides accurate turn-ons while virtually eliminating false-offs. This sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 100 ft. (2165)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor w/ Relay & Photocell (OMNIDT500RP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor (OMNIDT1000)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT2000BP1277)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- Hubbell Control Solutions Sensors