Shop All Occupancy Sensors
Hubbell Control Solutions
OMNI PIR Ceiling Sensor w/ Relay & Photocell
Mfr # OMNIIRL
Zoro # G1141057
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Coverage 1500 ft²
- Application Cleanrooms;Cafeterias;Closets;Storage Facilities;Break Rooms
- Each - Width 2.400 in
- Environmental Conditions Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # OMNIIRL
- Zoro # G1141057
- UPC # 640181403360
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Each - Width | 2.400 in |
Each - Height | 6.300 in |
Each - Length | 5.400 in |
Mounting Height | 8ft - 12 ft |
Details
Color | White |
Coverage | 1500 ft² |
Application | Cleanrooms;Cafeterias;Closets;Storage Facilities;Break Rooms |
Environmental Conditions | Indoor |
Voltage Rating | Low Voltage, 24 VDC |
Product Type | Motion Sensors |
Mounting Type | Ceiling Mount;Surface Mount |
Listings | UL;cUL |
Mounting | Ceiling Mount;Surface Mount |
Operating Temperature | 32 to 104°F |
Amperage Rating | 33 mA |
Standard | UL and cUL Listed;California Title 24 compliant |
Industry Standard(s) | UL and cUL Listed;California Title 24 compliant |
Technology | IntelliDAPT® |
Connectivity | Wired |
Collection Name | OMNI Ceiling Mount Vacancy/Occupancy Sensor Product Line |
Control | On/Off |
Description
The OMNIIR uses passive infrared (PIR) technology to turn lighting on and off based on occupancy. Designed specifically for areas with long-range major-motion activity, this sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PT6D3AB)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 12 Ah, Detachable Cable (6EP1935-6MF01)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLKD005)
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens (WSP-L360-WH)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- GREENGATE Neoswitch Sensor White (ONW-P-1001-MV-W)
- Hubbell Control Solutions Occupancy Sensors