Shop All Occupancy Sensors
Hubbell Control Solutions
OMNI PIR Ceiling Sensor w/ Relay & Photocell
Mfr # OMNIIR
Zoro # G1141809
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 450 ft²
- Color White
- Application Cleanrooms;Cafeterias;Closets;Storage Facilities;Break Rooms
- Standard UL and cUL Listed;California Title 24 compliant
- Operating Temperature 32 to 104°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # OMNIIR
- Zoro # G1141809
- UPC # 640181403261
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Mounting Height | 8ft - 12 ft |
Each - Width | 2.400 in |
Each - Height | 6.300 in |
Each - Length | 5.400 in |
Details
Coverage | 450 ft² |
Color | White |
Application | Cleanrooms;Cafeterias;Closets;Storage Facilities;Break Rooms |
Standard | UL and cUL Listed;California Title 24 compliant |
Operating Temperature | 32 to 104°F |
Control | On/Off |
Collection Name | OMNI Ceiling Mount Vacancy/Occupancy Sensor Product Line |
Mounting Type | Ceiling Mount;Surface Mount |
Voltage Rating | Low Voltage, 24 VDC |
Industry Standard(s) | UL and cUL Listed;California Title 24 compliant |
Connectivity | Wired |
Listings | UL;cUL |
Technology | IntelliDAPT® |
Mounting | Ceiling Mount;Surface Mount |
Environmental Conditions | Indoor |
Product Type | Motion Sensors |
Amperage Rating | 33 mA |
Description
The OMNIIR uses passive infrared (PIR) technology to turn lighting on and off based on occupancy. Designed specifically for areas with long-range major-motion activity, this sensor features Hubbell Control Solutions' patented IntelliDAPT technology, which makes all the sensor adjustments automatically. Throughout the product's lifespan, smart software analyzes the controlled area and makes digital adjustments to sensitivity and timer settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- YELLOW JACKET Yellow Jacket Cable Protectors (YJ5EB-125)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens (WSP-L360-WH)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- EATON WIRING DEVICES Sensor Switch Occupancy (OS310U-LA-K)
- Hubbell Control Solutions Occupancy Sensors