Shop All Occupancy Sensors
Hubbell Control Solutions
LightHawk PIR 2-Button Wall Switch Occupancy Sensor
Mfr # LHDCIRD2-G-WH
Zoro # G1141188
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 1,000 square-foot, 180° coverage area
- Sensor Type Passive Infrared
- Color White
- Type Wall Switch Sensor
- Application Closets;Private Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Control Solutions
- MFR # LHDCIRD2-G-WH
- Zoro # G1141188
- UPC # 640181715432
- Country of Origin China
- Category Occupancy Sensors
Dimensions
Each - Height | 7.100 in |
Each - Width | 2.700 in |
Each - Length | 5.600 in |
Details
Coverage | 1,000 square-foot, 180° coverage area |
Sensor Type | Passive Infrared |
Color | White |
Type | Wall Switch Sensor |
Application | Closets;Private Office |
Series | Lighthawk |
Connectivity | Wired |
Mode | Switchable Vacancy or Occupancy Mode |
Mounting | Single Gang Wall Switch Box |
Listings | UL |
Operating Temperature | 0 to 40°C;32 to 104°F |
Product Type | Motion Sensors |
Number of Buttons | 2 |
Technology | Daylight Harvesting;IntelliDAPT® |
Mounting Type | Single Gang Wall Switch Box |
Wiring Configuration | Ground |
Control | On/Off |
Collection Name | LightHAWK2 Wall Switch Vacancy/Occupancy Sensor Product Line |
Voltage Rating | 120-277 V |
Environmental Conditions | Indoor |
Description
Maximize energy-savings while reducing maintenance costs by replacing standard switches with LightHAWK® Wall Mount Vacancy/Occupancy Sensors. LightHAWK sensors combine state-of-the-art technology to provide precise control of lighting loads within small to medium sized areas. With the choice of either Manual-ON (Vacancy Sensor) or Automatic-ON (Occupancy Sensor), these energy-saving sensors are designed to control a broad range of lighting fixtures and ensure that lights will turn OFF automatically when motion is no longer detected. All LightHAWK sensors are designed to fit in standard decorator style wall plates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- NOARK Contactor, Mini, 230Vac, 1No Aux (C06.310-230)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens, Low Mount (WSP-L360-LM-WH)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Bluetooth Occupancy Sensor (WSPDBSMUNV)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- HUBBELL CONTROL SOLUTIONS WASP 360 Degree Area Lens (WSP-L360-WH)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- ILC Replacement For SATCO 86218 (86-218)
- Hubbell Control Solutions Sensors