Shop All Single Pole Devices
Hubbell
Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0
Mfr # HBL400MBN
Zoro # G6181497
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400MBN
- Zoro # G6181497
- UPC # 783585112282
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | 2/0 to 4/0 |
Wire Size Range | 2/0 AWG - 4/0 AWG |
Maximum Wire Size | 4/0 AWG |
Overall Length | 7.01 in |
Minimum Wire Size | 2/0 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Male, Housing Color Brown, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool (DLM18)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- Hubbell Single Pole Devices