Shop All Single Pole Devices
Hubbell
Connector, Non-NEMA, 600VAC/250VDC
Mfr # HBL15DMW
Zoro # G6957465
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gender Reversing
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15DMW
- Zoro # G6957465
- UPC # 783585458687
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 0.92 in |
Overall Height | 4.22 in |
Display Size | Standard |
Description
Double Connector, Contact Material Brass, Current Rating 150 A, Gender Configuration Male-Male, Housing Color White, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 15, For Environment Dry, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.22 in, Overall Width 0.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLS175)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- SIEMENS Power Contactor, 3 Poles, 230V AC, 25 A (3RT20261AL20)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- HUBBELL Single Pole Connector, Male, White (HBL15MBW)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- Hubbell Single Pole Devices