Shop All Single Pole Devices
Hubbell
Connector, Double Set, Wht, Female, Taper
Mfr # HBL300FW
Zoro # G0716457
product price: $33.63
/ea
$33.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 300AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL300FW
- Zoro # G0716457
- UPC # 783585112060
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 7.1 in |
Wire Size Range | 6 AWG - 2/0 AWG |
Minimum Wire Size | 6 AWG |
Maximum Wire Size | 2/0 AWG |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 (HBLFRSCW)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- Hubbell Single Pole Devices