Shop All Single Pole Devices
Hubbell
Connector, Double Set Screw, Red, Male
Mfr # HBL400MR
Zoro # G2861467
original price:
$38.39
10% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400MR
- Zoro # G2861467
- UPC # 783585112312
- Country of Origin China
- Category Single Pole Devices
Dimensions
Wire Size Range | 2/0 AWG - 4/0 AWG |
Minimum Wire Size | 2/0 AWG |
Maximum Wire Size | 4/0 AWG |
Overall Length | 7.01 in |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- IDEAL Shrink Tubing, 0.079in ID, Black, 4ft, PK5 (46-601)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- HUBBELL Connector, Double Set Screw, Wht, Female (HBL400FW)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- Hubbell Single Pole Devices