Shop All Single Pole Devices
Hubbell
Connector, Double Set Screw, Red, Female
Mfr # HBL400FR
Zoro # G1957672
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 400 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 400AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL400FR
- Zoro # G1957672
- UPC # 783585113760
- Country of Origin China
- Category Single Pole Devices
Dimensions
Wire Size Range | 2/0 AWG - 4/0 AWG |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 2/0 AWG |
Overall Width | 1.95 in |
Overall Length | 7.1 in |
Description
Connector, Contact Material Brass, Current Rating 400 A, Gender Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-62)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- DAYTON Counter, Hand Activated (6X164)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLMRSGN)
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper (HBLFRGN)
- Hubbell Single Pole Devices