Shop All Single Pole Devices
Hubbell
Connector, Double Set, RedMale, 300AC/DC
Mfr # HBL300MR
Zoro # G0715933
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- Amps AC/DC 300AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL300MR
- Zoro # G0715933
- UPC # 783585113036
- Country of Origin China
- Category Single Pole Devices
Dimensions
Wire Size Range | 6 AWG - 2/0 AWG |
Minimum Wire Size | 6 AWG |
Overall Length | 7.01 in |
Overall Width | 1.95 in |
Maximum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Male, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (50SV43A)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- HUBBELL Receptacle, 4 to 4/0, Male, Double Set (HBLMRO)
- HUBBELL Tapping Tee, Red, Female-Female-Male (HBLTR)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- Hubbell Single Pole Devices