Shop All Single Pole Devices
Hubbell
Connector, Double Set, RedFemale, 300AC/DC
Mfr # HBL300FR
Zoro # G1812212
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- Amps AC/DC 300AC/DC
- NEMA Rating 12K, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL300FR
- Zoro # G1812212
- UPC # 783585112053
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.95 in |
Maximum Wire Size | 2/0 AWG |
Overall Length | 7.1 in |
Wire Size Range | 6 AWG - 2/0 AWG |
Minimum Wire Size | 6 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- HUBBELL Double Connector, 600VAC/250VDC, Blue (HBLDMBL)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- Hubbell Single Pole Devices