Shop All Single Pole Devices
Hubbell
Connector, Double Set, Blu, 300AC/DC, Female
Mfr # HBL300FBL
Zoro # G1462736
original price:
$40.69
11% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- NEMA Rating 12K, 3R, 4X
- Amps AC/DC 300AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL300FBL
- Zoro # G1462736
- UPC # 783585112015
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 7.1 in |
Maximum Wire Size | 2/0 AWG |
Wire Size Range | 6 AWG - 2/0 AWG |
Overall Width | 1.95 in |
Minimum Wire Size | 6 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (HBL9330)
- TRIPP LITE Smart UPS, 750 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART750USB)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL Receptacle, Male, Blue, 8-2, Male, Taper Nose (HBL15MRBL)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- Hubbell Single Pole Devices