Shop All Single Pole Devices
Hubbell
Connector, Double Set, Blk, 300AC/DC, Female
Mfr # HBL300FBK
Zoro # G1325283
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- Amps AC 300 A
- Amps AC/DC 300AC/DC
- NEMA Rating 12K, 3R, 4X
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL300FBK
- Zoro # G1325283
- UPC # 783585112008
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 7.1 in |
Overall Width | 1.95 in |
Minimum Wire Size | 6 AWG |
Wire Size Range | 6 AWG - 2/0 AWG |
Maximum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDC-630MA)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 25ft-Black (WL-SW-075-25-BK)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Single Pole Connector, Panel Screw (HBLTSR)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- Hubbell Single Pole Devices