Shop All Straight Blade Connectors
Hubbell
Connector, 7-15R, 15A, 277VAC
Mfr # HBL5324
Zoro # G1484165
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 277VAC
- Voltage - Plugs and Receptacles 277V AC
- NEMA Receptacle Configuration 7-15R
- NEMA Plug Configuration - Plugs and Receptacles 7-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5324
- Zoro # G1484165
- UPC # 783585013374
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.296 in to 0.625 in |
For Maximum Cable Diameter | 0.63 in |
For Minimum Cable Diameter | 0.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Display Size | Standard |
Wire Size | #14 AWG to #10 AWG |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Brown, NEMA Receptacle Configuration 7-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.63 in, For Minimum Cable Diameter 0.3 in, Grade General, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC24(S))
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- COMMERCIAL ELECTRIC 5 in. Metal White Textured Round Blank Flat Cover (TPMTRW-B)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- Hubbell Straight Blade Devices