Shop All Straight Blade Connectors
Hubbell
Connector, 6-20R, 20A, 250V
Mfr # HBL8469V
Zoro # G3032504
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-20R
- NEMA Plug Configuration - Plugs and Receptacles 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8469V
- Zoro # G3032504
- UPC # 783585019406
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.300 in to 0.660 in |
For Minimum Cable Diameter | 0.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.66 in |
Overall Length | 2.63 in |
Dimensions | 2.63 in x 1.25 in x 1.13 in |
Width | 1.25 in |
Length | 2.63 in |
Height | 1.13 in |
Display Size | Standard |
Wire Size | #18 AWG to #12 AWG |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color White, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in, Grade Hospital Grade, Grounding Grounded, Horsepower Rating 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS72B)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 7 ft. (2305)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- Hubbell Straight Blade Connectors