Shop All Straight Blade Connectors
Hubbell
Connector, 6-20R, 20A, 250V
Mfr # HBL5469VY
Zoro # G0858593
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
- NEMA Receptacle Configuration 6-20R
- NEMA Plug Configuration - Plugs and Receptacles 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5469VY
- Zoro # G0858593
- UPC # 783585013190
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
Maximum Wire Size | 12 AWG |
For Maximum Cable Diameter | 0.66 in |
Overall Length | 2.38 in |
For Minimum Cable Diameter | 0.22 in |
Minimum Wire Size | 18 AWG |
Width | 1.25 in |
Length | 2.38 in |
Height | 0.88 in |
Display Size | Standard |
Dimensions | 2.38 in x 1.25 in x 0.88 in |
Wire Size | #18 AWG to #12 AWG |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Industrial, Grounding Grounded, Horsepower Rating 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- ELECTRIDUCT Plastic Flanged Wire Guard- 4" x 5ft- White, PK 5 (SR-WG-400-5-5PK-WT)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- Hubbell Straight Blade Connectors