Shop All Straight Blade Connectors
Hubbell
Connector, 5-20R, 20A, 125V
Mfr # HBL5369VY
Zoro # G2668197
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5369VY
- Zoro # G2668197
- UPC # 783585013176
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
For Maximum Cable Diameter | 0.66 in |
Maximum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.3 in |
Overall Length | 2.68 in |
Minimum Wire Size | 18 AWG |
Width | 1.32 in |
Length | 2.68 in |
Wire Size | #18 AWG to #12 AWG |
Display Size | Standard |
Height | 2.68 in |
Dimensions | 2.68 in x 1.32 in x 2.68 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VBK)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- ERICSON Connector Nema 5-15, Smart Monitor Perma (1610-CML)
- Hubbell Straight Blade Connectors