Shop All Straight Blade Connectors
Hubbell
Connector, 5-20R, 20A, 125V
Mfr # HBL5369VBK
Zoro # G0990762
original price:
$29.39
5% off
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-20R
- NEMA Plug Configuration - Plugs and Receptacles 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5369VBK
- Zoro # G0990762
- UPC # 783585019307
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
For Maximum Cable Diameter | 0.66 in |
For Minimum Cable Diameter | 0.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
Display Size | Standard |
Wire Size | #18 AWG to #12 AWG |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Commercial, Grounding Grounded, Horsepower Rating 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Gasket, Gasket Accessory, 1 Gang, Neoprene (FSRG)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 240V AC Delta (T3045K0074B)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- ZORO SELECT Blade Connector, Transparent, 20A, Hospital (8369T)
- Hubbell Straight Blade Devices