Shop All Straight Blade Connectors
Hubbell
Connector, 5-15R, 15A, 125V
Mfr # HBL8219C
Zoro # G3454692
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL8219C
- Zoro # G3454692
- UPC # 783585179506
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
Minimum Wire Size | 18 AWG |
Overall Length | 2.78 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.72 in |
For Minimum Cable Diameter | 0.23 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, 115°C, 115/230V AC, 380/400/415V (9070TF500D33)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Aqua (6389)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL52CM69C)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- Hubbell Straight Blade Devices