Shop All Straight Blade Connectors
Hubbell
Connector, 5-15R, 15A, 125V
Mfr # HBL5969VBLK
Zoro # G2397656
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5969VBLK
- Zoro # G2397656
- UPC # 783585013275
- Country of Origin China
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.220 in to 0.660 in |
Overall Length | 2.68 in |
For Maximum Cable Diameter | 0.66 in |
For Minimum Cable Diameter | 0.22 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 12 AWG |
Dimensions | 2.68 in x 1.32 in x 2.68 in |
Length | 2.68 in |
Display Size | Standard |
Height | 2.68 in |
Wire Size | #18 AWG to #12 AWG |
Width | 1.32 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.22 in, Grade Commercial, Grounding Grounded, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-HLW)
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP050-HL)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8119V)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HUBBELL Connector, 10-50R, 50A, 125/250V (HBL7515C)
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V (HBL1533)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- Hubbell Straight Blade Devices