Shop All Straight Blade Connectors
Hubbell
Connector, 5-15R, 15A, 125V
Mfr # HBL52CM69C
Zoro # G0913306
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
- NEMA Receptacle Configuration 5-15R
- NEMA Plug Configuration - Plugs and Receptacles 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL52CM69C
- Zoro # G0913306
- UPC # 783585161600
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
Overall Length | 2.78 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.66 in |
For Minimum Cable Diameter | 0.25 in |
Minimum Wire Size | 18 AWG |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 2.78 in x 1.52 in x 2.78 in |
Width | 1.52 in |
Length | 2.78 in |
Display Size | Standard |
Height | 2.78 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Marine, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Touch Control Dimmer (6603BC)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469C)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- HUBBELL Connector, 10-50R, 50A, 125/250V (HBL7515C)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- Hubbell Straight Blade Devices