Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Single Pin, Brwn
Mfr # HBL300MBN
Zoro # G6083856
original price:
$40.15
7% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- Amps AC/DC 300AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL300MBN
- Zoro # G6083856
- UPC # 783585112107
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #6 to 2/0 |
Minimum Wire Size | 6 AWG |
Wire Size Range | 6 AWG - 2/0 AWG |
Overall Length | 7.01 in |
Overall Width | 1.95 in |
Maximum Wire Size | 2/0 AWG |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Male, Housing Color Brown, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 15; 16; Insulgrip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Ivory, 30A, 2-Pole Switch, 1 to 2 HP (3002I)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- Hubbell Single Pole Devices