Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Single Pin, Brwn
Mfr # HBL300FBN
Zoro # G6150487
original price:
$44.55
7% off
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 16
- Amps AC 300 A
- Amps AC/DC 300AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL300FBN
- Zoro # G6150487
- UPC # 783585112022
- Country of Origin China
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #6 to 2/0 |
Maximum Wire Size | 2/0 AWG |
Wire Size Range | 6 AWG - 2/0 AWG |
Minimum Wire Size | 6 AWG |
Overall Length | 7.1 in |
Overall Width | 1.95 in |
Description
Connector, Contact Material Brass, Current Rating 300 A, Gender Female, Housing Color Brown, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2/0 AWG, Minimum Wire Size 6 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, UL 94 Flammability Rating HB, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- SCHNEIDER ELECTRIC Speed control relay, Harmony Control Relays, 5A, 1CO, 24...240V AC DC (RM35S0MW)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper (HBLMRSO)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper (HBL15MRSBK)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- Hubbell Single Pole Devices