Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Male, White, Double
Mfr # HBL15MW
Zoro # G6091504
original price:
$29.55
5% off
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 15
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL15MW
- Zoro # G6091504
- UPC # 783585458335
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 1 in |
Maximum Wire Size | 2 AWG |
Overall Length | 4.54 in |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Male, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15; Insulgrip, Overall Length 4.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3006)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- HUBBELL Receptacle, Male, Blue, 8-2, Male, Taper Nose (HBL15MRBL)
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose (HBL15FRSW)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- Hubbell Single Pole Devices