Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Male, Red, 8-2
Mfr # HBL15MR
Zoro # G6189617
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- Series 15
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
- Terminal Connection Double Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MR
- Zoro # G6189617
- UPC # 783585458342
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Overall Width | 1 in |
Overall Length | 4.54 in |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Male, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15; Insulgrip, Overall Length 4.54 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, M8-1.25X1/4" EG, PK25 (V220 M8-25)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- Hubbell Single Pole Devices