Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Male, Blue, 8-2
Mfr # HBL15MBL
Zoro # G6117797
original price:
$30.05
5% off
new price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 15
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MBL
- Zoro # G6117797
- UPC # 783585458359
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Length | 4.54 in |
Overall Width | 1 in |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Male, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15; Insulgrip, Overall Length 4.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CP)
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn (HBLNCBN)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- HUBBELL Connector, Double Set, Blk, Female, Taper (HBL400FBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- Hubbell Single Pole Devices