Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Female, White, 8-2
Mfr # HBL15FW
Zoro # G6070111
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FW
- Zoro # G6070111
- UPC # 783585458380
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 1 in |
Maximum Wire Size | 2 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Overall Length | 4.6 in |
Minimum Wire Size | 8 AWG |
Display Size | Standard |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15, Contact Type Single Cam, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- Hubbell Single Pole Devices