Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Female, Red, 8-2
Mfr # HBL15FR
Zoro # G6197274
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FR
- Zoro # G6197274
- UPC # 783585458397
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Width | 1 in |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Maximum Wire Size | 2 AWG |
Overall Length | 4.6 in |
Display Size | Standard |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15, Contact Type Single Cam, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- WOODS Surge Protector W/Alarm (41008)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- Hubbell Single Pole Devices