Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12, Female, Black, 8-2
Mfr # HBL15FBK
Zoro # G6065333
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plugs
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FBK
- Zoro # G6065333
- UPC # 783585458373
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Overall Length | 4.6 in |
Overall Width | 1 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Wire Size Range | 8 AWG - 2 AWG |
Display Size | Standard |
Description
Connector, Contact Material Brass, Current Rating 150 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Terminal Connection Type Double Set Screw, Voltage Rating 250V DC, 600V AC, End Type Taper Nose, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Compatible with Series 15, Contact Type Single Cam, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (XTCR012B21B)
- ENM Hour Meter/ Counter, 6 Digits, LCD (T39FC48)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- HUBBELL Single Pole Connector, Female, Green (HBL15FBGN)
- HUBBELL Connector, 3R, 4X, 12, Female, White, 8-2 (HBL15FW)
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- Hubbell Single Pole Devices