Shop All Single Pole Devices
Hubbell
Connector, 3R, 4X, 12,600VAC/250VDCBrown
Mfr # HBLF3MBN
Zoro # G0110860
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLF3MBN
- Zoro # G0110860
- UPC # 783585112428
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.48 in |
Overall Height | 6.04 in |
Overall Length | 5.78 in |
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Male-Male, Housing Color Brown, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 6.04 in, Overall Length 5.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- Hubbell Single Pole Devices