Shop All Straight Blade Connectors
Hubbell
Connector, 10-50R, 50A, 125/250V
Mfr # HBL7515C
Zoro # G0929232
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
- NEMA Receptacle Configuration 10-50R
- NEMA Plug Configuration - Plugs and Receptacles 10-50R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7515C
- Zoro # G0929232
- UPC # 783585015118
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.625 in to 1.218 in |
For Maximum Cable Diameter | 1.22 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.63 in |
Overall Length | 5.75 in |
Maximum Wire Size | 4 AWG |
Dimensions | 5.75 in x 2.88 in x 2.88 in |
Display Size | Standard |
Height | 2.88 in |
Length | 5.75 in |
Wire Size | #12 AWG to #4 AWG |
Width | 2.88 in |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, NEMA Receptacle Configuration 10-50R, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 1.22 in, For Minimum Cable Diameter 0.63 in, Grade Federal Specification, Grounding Non-Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TP21)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- Hubbell Straight Blade Devices