Shop All Sensor Cordsets & Receptacles
Hubbell
Connection Cover, Lock-on
Mfr # PH2030C
Zoro # G2186843
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lock-on
- For Use With Use to Secure Connections
- Standards Listed to UL 2238 and UL 50E
- Temp. Range -40 Degrees to 75 Degrees C
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PH2030C
- Zoro # G2186843
- UPC # 783585310961
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Details
Item | Lock-On Connection Cover |
Type | Lock-on |
For Use With | Use to Secure Connections |
Standards | Listed to UL 2238 and UL 50E |
Temp. Range | -40 Degrees to 75 Degrees C |
IP Rating | IP67 |
Maximum Operating Temperature | 75 Degrees C |
Minimum Operating Temperature | -40 Degrees C |
Voltage Rating | 600V AC |
Component Type | Connection Cover |
MotorQuick Item | Accessories |
Listing and Certifications | cUL US Listed |
MotorQuick Accessory Item | Lock-On Cover |
Operating Temperatures | Max Continuous- 75 Degrees C, Minimum- -40 Without Impact |
Style | Lock-On Cover |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Industry Standard(s) | Listed to UL 2238 and UL 50E |
Construction | Fabricated |
Series | MotorQuick/LINKOSITY |
Description
Connection Cover, Component Type Connection Cover, Voltage Rating 600V AC, For Use With Use to Secure Connections, Jacket Type -, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Standards Listed to UL 2238 and UL 50E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- HUBBELL Receptacle, Male, 30A, 1 Ft, 4-Wire (RM3004PA001)
- PANDUIT PAN-NET BOX OF 10 RX6A 10GIG UTP RJ45 TO RJ45 PATCH CORD 2FT CORDSET CABLE, 10PK (UTP6A2)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- EATON Cordset, Plug, 5 Pin, Female (CSAS5A5CY2202)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- Hubbell Sensor Cordsets & Receptacles