Shop All Conduit Fittings
Hubbell
Conduit Adapter, 1 1/2 In
Mfr # SAD150
Zoro # G3337936
Free Shipping & Returns
$95.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.6 in
- Features Impact Resistance; All materials are UV Stabilized
- Standards UL Listed
- Material Aluminum
- For Use With 100 A and 125 A (all)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SAD150
- Zoro # G3337936
- UPC # 783585140407
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 3.6 in |
Trade Size | 1-1/2 in |
Overall Width | 5.6 in |
Display Size | Standard Sized |
Details
Item | Conduit Adapter,1 1/2 In |
Features | Impact Resistance; All materials are UV Stabilized |
Standards | UL Listed |
Material | Aluminum |
For Use With | 100 A and 125 A (all) |
Application | 100 and 125 Amp, All Wire |
Type | Liquidtight Adapter |
Compatible Device Current | 100 A, 125 A |
Resistance Properties | Impact Resistant |
Minimum Operating Temperature | -40 Degrees C |
Connectivity | Pressure Terminal Screws |
Nema Rating | Non-NEMA |
Item Type | Liquid-Tight Adapter |
Material - Mounting Hardware | Cord Mounted |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Operating Temperatures - Max. Continuous: 75° C Min. Continuous: -40° C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Industry Standard(s) | UL Listed |
Series | Accessories |
Cord Type | All Portable |
Environmental Conditions | Watertight |
Description
Conduit Adapter, 1 1/2 Inch For All 100 Amp Pin And Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Raceway - 1'', White, 4Ft, 48 Pieces Bulk Carton (FWH-12414)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (8536SBO1V03)
- HUBBELL PS0509NBK SWIVELLOK LIQUIDTIGHT FITTING 1/2IN CONDUIT (PS0509NBK)
- HUBBELL Conduit Adapter, 1 1/4 In (SAD125)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- L.H. DOTTIE L.H. Dottie 1'' Entrance Cap (Clamp On), 25PK (EC100)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- Hubbell Conduit Fittings