Shop All Plug & Connector Accessories
Hubbell
Closure Cover For 50A Locking Inlets
Mfr # HBL4892
Zoro # G3161527
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet Closure Plug
- Color Black
- Material Rubber
- For Use With Inlet
- Compatible with Series Twist-Lock(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL4892
- Zoro # G3161527
- UPC # 783585752624
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Width | 2.42 in |
Overall Height | 1.54 in |
Details
Item | Closure Cover For 50A Locking Inlets |
Type | Inlet Closure Plug |
Color | Black |
Material | Rubber |
For Use With | Inlet |
Compatible with Series | Twist-Lock(R) |
Resistance Properties | Moisture Resistant |
Moisture Resistance | IP55 Suitability |
Flammability | UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors. |
Accessory Type | Closure Cover |
Device Color | Black |
Product Type | Accessories |
Operating Temperatures | Maximum Continuous 75 C Minimum -40 C (w/o impact) |
Performance | Environmental - Moisture Resistance - IP55 Suitability |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Application | For 50A Inlets |
Item Type | 50A Inlet Closure Plug |
Description
Closure Cover For 50A Locking Inlets, Color Black, Material Rubber, Resistance Properties Moisture Resistant, Compatible with Series Twist-Lock(R), For Use With Inlet, Overall Height 1.54 in, Overall Width 2.42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB1APANL2)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 2 feet long, NEMA 3R (RDB62)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- Hubbell Plug & Connector Accessories