Shop All Plug & Connector Accessories
Hubbell
Cap, White, 300/400A Female Single Pole
Mfr # HBLFCAPW
Zoro # G3403696
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Device
- Color White
- Material Thermoplastic Elastomer
- For Use With 300/400A Female Single Pole Devices
- Fits 300/400A Female Single Pole Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLFCAPW
- Zoro # G3403696
- UPC # 783585848686
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.57 in |
Overall Width | 1.48 in |
Details
Item | Protective Cap |
Type | Single Pole Device |
Color | White |
Material | Thermoplastic Elastomer |
For Use With | 300/400A Female Single Pole Devices |
Fits | 300/400A Female Single Pole Devices |
NEMA Rating | 3R, 4X And 12K |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 16 |
For Device Gender | Female |
Product Type | Protective Cap |
For Environment | Cold, Hot, Oily/Greasy |
Compatible Device Current | 400 A |
Series | Series 16 |
Accessory Item | Female Device Protective Cap |
Amperage Rating | 400 A |
Style | Female |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Current / Amperage Rating | 400 A |
Voltage Rating Description | 600V AC/DC |
Description
Protective Cap, Color White, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, For Environment Cold, Hot, Oily/Greasy, Overall Length 2.57 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- CARLON Carlon Carflex 15008-100 Flexible, Liquidtight, Non-Metallic Conduit, 1.046 in ID, PVC, Gray (15008-100)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- HUBBELL Plug, Closure, Black (HBL6019)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- Hubbell Plug & Connector Accessories