Shop All Plug & Connector Accessories
Hubbell
Cap, White, 300/400 Amp Male Single Pole
Mfr # HBLMCAPW
Zoro # G0922153
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Device
- Color White
- Material Thermoplastic Elastomer
- For Use With 300/400A Male Single Pole Devices
- Fits 300/400A Male Single Pole Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMCAPW
- Zoro # G0922153
- UPC # 783585848631
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.78 in |
Overall Width | 1.48 in |
Details
Item | Protective Cap |
Type | Single Pole Device |
Color | White |
Material | Thermoplastic Elastomer |
For Use With | 300/400A Male Single Pole Devices |
Fits | 300/400A Male Single Pole Devices |
NEMA Rating | 3R, 4X And 12K |
Terminal Connection | Crimp |
Product Type | Protective Cap |
NEMA Enclosure Rating | 12, 3R, 4X |
For Device Gender | Male |
Compatible with Series | 16 |
Compatible Device Current | 400 A |
Series | Series 16 |
Accessory Item | Male Device Protective Cap |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Current / Amperage Rating | 400 A |
Amperage Rating | 400 A |
Voltage Rating Description | 600V AC/DC |
Style | Male |
Description
Protective Cap, Color White, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- WOODWARD FAB Tubing Die For Wfb2 Bender, 1-3/4" OdX6" (HECWFBDT13/4X6)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- Hubbell Plug & Connector Accessories