Shop All Plug & Connector Accessories
Hubbell
Cap, Green, 300/400 Amp Male Single Pole
Mfr # HBLMCAPGN
Zoro # G2628184
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Device
- Color Green
- Material Thermoplastic Elastomer
- For Use With 300/400A Male Single Pole Devices
- Fits 300/400A Male Single Pole Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMCAPGN
- Zoro # G2628184
- UPC # 783585848624
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.78 in |
Overall Width | 1.48 in |
Details
Item | Protective Cap |
Type | Single Pole Device |
Color | Green |
Material | Thermoplastic Elastomer |
For Use With | 300/400A Male Single Pole Devices |
Fits | 300/400A Male Single Pole Devices |
NEMA Rating | 3R, 4X And 12K |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible Device Current | 400 A |
For Device Gender | Male |
Compatible with Series | 16 |
Product Type | Protective Cap |
Series | Series 16 |
Accessory Item | Male Device Protective Cap |
Voltage Rating Description | 600V AC/DC |
Amperage Rating | 400 A |
Current / Amperage Rating | 400 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Style | Male |
Description
Protective Cap, Color Green, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Rc, Zone 2, Rl White (RC-3TLB-Z2D-W)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- HUBBELL Single Pole Connector Cover, Male, Yellow (HBLMCAPY)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- Hubbell Plug & Connector Accessories