Shop All Plug & Receptacle Parts
Hubbell
Cap, Enclosure
Mfr # PC3430
Zoro # G7327494
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL330B4W, HBL330B6W, HBL330B7W, HBL330P4W, HBL330P6W, HBL330P7W, HBL332B4W, HBL332B6W, HBL332P4W, HBL332P6W, HBL430B12W, HBL430B5W, HBL430B7W, HBL430B9W, HBL430P12W, HBL430P5W, HBL430P7W, HBL430P9W, HBL432B3W, HBL432B6W, HBL432P3W, HBL432P6W
- Product Type Slip-On Cap
- Compatible Device Wire Number 3, 4
- NEMA Enclosure Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PC3430
- Zoro # G7327494
- UPC # 783585374307
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 3.238 in |
Overall Height | 2.678 in |
Overall Length | 3.798 in |
Display Size | Standard Sized |
Description
Cap, Enclosure, Compatible Device Wire Number 3, 4, For Use With IEC Devices, IP Rating IP67, Material Composite, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Standards UL Listed, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.678 in, Overall Length 3.798 in, Overall Width 3.238 in, Product Type Slip-On Cap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-M4)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Plug (HBL5200PS1W)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- Hubbell Plug & Receptacle Parts