Shop All Plug & Receptacle Parts
Hubbell
Cap, Closure
Mfr # PC100
Zoro # G7271801
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number HBL3100B4W, HBL3100B6W, HBL3100B7W, HBL3100P4W, HBL3100P6W, HBL3100P7W, HBL3125B6W, HBL3125P6W, HBL4100B12W, HBL4100B5W, HBL4100B7W, HBL4100B9W, HBL4100P12W, HBL4100P5W, HBL4100P7W, HBL4100P9W, HBL4125B6W, HBL4125P6W, HBL5100B5W, HBL5100B7W, HBL5100B9W, HBL5100P5W, HBL5100P7W, HBL5100P9W, HBL5125B6W, HBL5125P6W
- Product Type Slip-On Cap
- Overall Height 3.54 in
- Minimum Operating Temperature -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PC100
- Zoro # G7271801
- UPC # 783585371009
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 3.54 in |
Overall Width | 4.248 in |
Overall Length | 4.248 in |
Display Size | Standard Sized |
Description
Cap, Closure, For Use With 1VCH8, 1VCJ1, 1VCJ3, 1VCL9, 1VCN1, 1VCP1, 1VCP3, 1VCP5, 1VCP7, 3D129, 3D130, 3D132, 3D174, 3D675, 3D677, 3D835, 5Z923, 5Z926, 5Z929, 6C555, 6C556, 6C591, IP Rating IP67, Material Composite, NEMA Enclosure Rating Not Rated, Color Gray, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Standards UL Listed, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.54 in, Overall Length 4.248 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 4X, Hinged (BN4121006CHQT)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3AB42-0AK0)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- HUBBELL Single Pole Connector, Pin Kit (HBLPK)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- HUBBELL Replacement Cover Assembly Kit (CA520)
- Hubbell Plug & Receptacle Parts