Shop All Plug & Connector Accessories
Hubbell
Cap, Black, 300/400 Amp Male Single Pole
Mfr # HBLMCAPBK
Zoro # G0605683
original price:
$29.19
11% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Device
- Color Black
- Material Thermoplastic Elastomer
- For Use With 300/400A Male Single Pole Devices
- NEMA Rating 3R, 4X And 12K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMCAPBK
- Zoro # G0605683
- UPC # 783585848600
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 1.48 in |
Overall Length | 2.78 in |
Details
Item | Protective Cap |
Type | Single Pole Device |
Color | Black |
Material | Thermoplastic Elastomer |
For Use With | 300/400A Male Single Pole Devices |
NEMA Rating | 3R, 4X And 12K |
Fits | 300/400A Male Single Pole Devices |
For Device Gender | Male |
Product Type | Protective Cap |
Compatible Device Current | 400 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 16 |
Series | Series 16 |
Accessory Item | Male Device Protective Cap |
Current / Amperage Rating | 400 A |
Voltage Rating Description | 600V AC/DC |
Amperage Rating | 400 A |
Style | Male |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Protective Cap, Color Black, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 400 A, Compatible with Series 16, Overall Length 2.78 in, Overall Width 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- LEVITON Grounding Connector 20A (620CA-000)
- Hubbell Plug & Connector Accessories