Shop All Electrical Box Covers
Hubbell Canada
Taymac Weatherproof In-Use Cover, 5.73 in L, 3.61 in W, Gray
Mfr # ML500GCN
Zoro # G910840649
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.73 in
- Depth 3.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # ML500GCN
- Zoro # G910840649
- UPC # 805035053423
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.73 in |
Depth | 3.61 in |
Details
Item | Electrical Box Cover |
Description
Taymac Weatherproof In-Use Cover, 5.73 in L, 3.61 in W, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Lighted Extension Cord, 12/3 Sjtw, L 100', Amps 15, Voltage 125V, Yellow (02589SW-0002)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (3425055)
- CARLON Electrical Box Cover, 2 Gang, Square, PVC, Raised (A420RR)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8772)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use;Low Profile (MX4380S)
- Hubbell Canada Electrical Box Covers