Shop All Electrical Box Covers
Hubbell Canada
Hubbell Weatherproof Flip Cover Kit, 2.813 in W, 2.656 in D, 4.563 in H, NEMA 3R, Aluminum, Gray
Mfr # 5839-6CN
Zoro # G210840370
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.813 in
- Depth 2.656 in
- Material Aluminum
- Height 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 5839-6CN
- Zoro # G210840370
- UPC # 805035053157
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Depth | 2.656 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Description
Hubbell Weatherproof Flip Cover Kit, 2.813 in W, 2.656 in D, 4.563 in H, NEMA 3R, Aluminum, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (LP2K1201BD)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- BISSELL HOMECARE 8724-5 0.5 in. Electrical Box Round Cover, 5PK (HO612591)
- RACO Electrical Box Cover, Round, 6208, Flush Cover (6208)
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Duplex Receptacle (731)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- Hubbell Canada Electrical Box Covers