Shop All Electrical Box Covers
Hubbell Canada
Hubbell Weatherproof Flip Cover Kit, 2.813 in W, 2.656 in D, 4.563 in H, NEMA 3R, Aluminum, Gray
Mfr # 5839-5CN
Zoro # G410840439
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.813 in
- Depth 2.656 in
- Material Aluminum
- Height 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Canada
- MFR # 5839-5CN
- Zoro # G410840439
- UPC # 805035053140
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Depth | 2.656 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Description
Hubbell Weatherproof Flip Cover Kit, 2.813 in W, 2.656 in D, 4.563 in H, NEMA 3R, Aluminum, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1/2 In., PVC, 6-1/4 In. L (5121003)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, KO Centered (861)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, 2 Duplex Receptacle, Raised (11411)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- Hubbell Canada Electrical Box Covers