Shop All Electrical Boxes
Hubbell Canada
Hubbell Generator Hook-Up Box, 30 A, 1-Phase, Gray
Mfr # 58405
Zoro # G911057862
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Hook-Up Box
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 58405
- Zoro # G911057862
- UPC # 50169584057
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Hook-Up Box |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- CANTEX Electrical Box, 8 cu in, Square Box, 1 Gang, PVC, Square (EZ08SF)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Galvanized Zinc, Round (293)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- ABB Electrical Box, 7.5 cu in, Switch Box, Steel (621524)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- Hubbell Canada Electrical Boxes