Shop All Electrical Boxes
Hubbell Canada
Hubbell Generator Hook-Up Box, 20 A, 1-Phase, Gray
Mfr # 58355KIT
Zoro # G511057866
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Hook-Up Box
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 58355KIT
- Zoro # G511057866
- UPC # 50169583555
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Hook-Up Box |
Color | Gray |
Description
Hubbell Generator Hook-Up Box, 20 A, 1-Phase, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- BELL OUTDOOR Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (254)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, Steel, Square (233)
- CALBRITE Weatherproof Electrical Box, 45 cu in, FDCD Box, 2 Gang, Stainless Steel (S60700FDCD)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Aluminum, Square (3505369)
- Hubbell Canada Electrical Boxes