Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Utility Box, Rectangular
Mfr # 1110VP4
Zoro # G510777857
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Utility Box
- Length 4 in
- Width 2-1/2 in
- Depth 1-7/8 in
- Opening Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 1110VP4
- Zoro # G510777857
- UPC # 626463043172
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2-1/2 in |
Depth | 1-7/8 in |
Details
Item | Electrical Box |
Box Type | Utility Box |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 8.00x6.00x4.00, Gray, Steel (AHE8X6X4)
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- AMERICAN IMAGINATIONS Electrical Box, Device Box, Stainless Steel, Unique (AI-37126)
- PROTECTOWIRE Red Weatherproof Back Box Fire Safety Part & Accessory (SG-WP)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (249)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- Hubbell Canada Electrical Boxes