Shop All Electrical Boxes
Hubbell Canada
Electrical Box, Utility Box, Metal, Rectangular
Mfr # 2020BAR
Zoro # G710778210
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Utility Box
- Material Metal
- Length 4 in
- Width 2 in
- Depth 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Canada
- MFR # 2020BAR
- Zoro # G710778210
- UPC # 626463001509
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 2 in |
Depth | 1-7/8 in |
Details
Item | Electrical Box |
Box Type | Utility Box |
Material | Metal |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- HUBBELL PREMISE WIRING Hubbell SSF12 2 Socket Faceplate - 2 x Total Number of Socket(s) - 1-gang (SSF12)
- BELL Electrical Box, 16 cu in, Outlet Box, 2 Gang, Aluminum, Round (5361-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSS, 3 Gang, Malleable Iron (FSS-3-75)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Galvanized Zinc, Round (294)
- COMPREHENSIVE Comprehensive CSWM-DB251X4 DB25- ABCD 4 Way Switch Box (CSWM-DB251X4)
- Hubbell Canada Electrical Boxes